- 1" Body Size Dust Plug
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | Elastomer |
| Component | Dust Plug |
| Series | H Series |
| Body Size | 1 in |
| Weight | 0.08 LB |

