
- Coupler
- 3/4" Body Size
- 3/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in MIL-C-51234
Body Size | 3/4 in |
Body Material | Steel |
Series | V Series |
Connection Type | Female NPTF |
Component | Coupler |
Operating Pressure [Max] | 3,500.0 psi |
Connection Size | 3/4 |
Weight | 1.0 LB |
