- 3/4" Body Size Coupler w/ 3/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Body Size | 3/4 in |
| Body Material | Steel |
| Connection Size | 3/4 |
| Connection Type | Female NPTF |
| Series | K Series |
| Component | Coupler |
| Weight | 1.004 LB |

