
- 3/4" Body Size Coupler w/ 3/4" Female NPTF
- Brass
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
Connection Type | Female NPTF |
Body Size | 3/4 in |
Connection Size | 3/4 |
Operating Pressure [Max] | 2,000.0 psi |
Component | Coupler |
Series | H Series |
Body Material | Brass |
Weight | 1.408 LB |
