- Industrial Interchange Coupler
- Brass
- 3/4" Body Size
- 3/4" Female Pipe Thread
description
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
- High concentration of locking balls reduces incidents of brinneling during operation
| Component | Coupler |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 200 ft3/min |
| Body Size | 3/4 in |
| Connection Type | Female NPTF |
| Body Material | Brass |
| Connection Size | 3/4 |
| Series | D Series, Industrial Interchange |
| Operating Pressure [Max] | 300 psi |
| Burst Pressure [Min] | 2000 psi |
| Weight | 0.94 LB |

