applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Designed to exceed one million cycles during impulse testing, making them ideal for hammers
compliances
- 0
| Component | Coupler |
| Body Material | Steel |
| Body Size | 5/8 in |
| Series | HT Series |
| Weight | 1.28 LB |

