- 1/2" Body Size Coupler w/ 3/4-16 Female ORB
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | Steel |
| Component | Coupler |
| Body Size | 1/2 in |
| Operating Pressure [Max] | 4350 psi |
| Connection Type | Female ORB |
| Connection Size | 3/4 |
| Series | K Series |
| Weight | 0.64 LB |

