- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Body Material | Steel |
| Connection Size | 1/2 |
| Body Size | 1/2 in |
| Series | K Series |
| Component | Coupler |
| Connection Type | Female NPTF |
| Weight | 0.58 LB |

