Skip to content Skip to navigation menu
Perfecting Coupling4HF4-SS

4HF4-SS

H-Series ISO-B Coupling
Item #101940213
Perfecting Coupling4HF4-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • High concentration of locking balls reduces incidents of brinneling during operation
  • Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions

compliances

  • 0
Body Size 1/2 in
Series H Series
Component Coupler
Body Material 316 Stainless Steel
Weight 0.79 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison