- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Brass
features
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- High concentration of locking balls reduces incidents of brinneling during operation
| Connection Size | 1/2 |
| Component | Coupler |
| Operating Pressure [Max] | 2,500.0 psi |
| Series | H Series |
| Body Material | Brass |
| Connection Type | Female NPTF |
| Body Size | 1/2 in |
| Weight | 0.8 LB |

