- Industrial Interchange Coupler
- Steel
- 1/2" Body Size
- 3/8" Hose Barb
description
- High concentration of locking balls reduces incidents of brinneling during operation
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
| Body Size | 1/2 in |
| Burst Pressure [Min] | 6000 psi |
| Operating Pressure [Max] | 1000 psi |
| Series | F Series, Industrial Interchange |
| Hose OD | N/A |
| Connection Size | 3/8 |
| Component | Coupler |
| Body Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Connection Type | Hose Barb |
| Weight | 0.41 LB |

