- Industrial Interchange Coupler
- Brass
- 1/2" Body Size
- 1/2" Hose Barb
| Body Material | Brass |
| Connection Type | Hose Barb |
| Series | Industrial Interchange, D Series |
| Operating Pressure [Max] | 300.0 psi |
| Body Size | 1/2 in |
| Component | Coupler |
| Burst Pressure [Min] | 6,000 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 150 ft3/min |
| Hose OD | N/A |
| Type | Hose Barb |
| Connection Size | 1/2 |
| Thread Size | 1/2 in Hose Barb |
| Weight | 0.52 LB |

