- 1/2" Body Size Coupler w/ 1/2" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Operating Pressure [Max] | 4,000.0 psi |
| Connection Type | Female NPTF |
| Body Size | 1/2 in |
| Series | AG Series |
| Body Material | Steel |
| Component | Coupler |
| Connection Size | 1/2 |
| Weight | 0.58 LB |

