- 3/8" Body Size Dust Plug
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | Elastomer |
| Body Size | 3/8 in |
| Series | K Series |
| Component | Dust Plug |
| Weight | 0.03 LB |

