- Automotive Interchange Coupler
- Steel
- 3/8" Body Size
- 3/8" Push-On Barb
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Connection Type | Push-On Barb |
| Body Size | 3/8 in |
| Series | Automotive Interchange |
| Body Material | Steel |
| Burst Pressure [Min] | 4000 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Component | Coupler |
| Hose OD | N/A |
| Operating Pressure [Max] | 500 psi |
| Connection Size | 3/8 |
| Weight | 0.26 LB |

