- 3/8" Body Size Coupler w/ 3/8" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Component | Coupler |
| Series | H Series |
| Body Size | 3/8 in |
| Body Material | Steel |
| Connection Type | Female NPTF |
| Connection Size | 3/8 |
| Weight | 0.39 LB |

