Skip to content Skip to navigation menu
Perfecting Coupling3HF3-SS

3HF3-SS

H-Series ISO-B Coupling
Item #103110967
Perfecting Coupling3HF3-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • High concentration of locking balls reduces incidents of brinneling during operation
  • Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions

compliances

  • 0
Body Material 316 Stainless Steel
Body Size 3/8 in
Component Coupler
Series H Series
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison