- Industrial Interchange Coupler
- Steel
- 3/8" Body Size
- 1/2" Hose Barb
| Body Size | 3/8 in |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Operating Pressure [Max] | 500.0 psi |
| Series | Industrial Interchange, F Series |
| Hose OD | N/A |
| Connection Type | Hose Barb |
| Component | Coupler |
| Burst Pressure [Min] | 4,000 psi |
| Connection Size | 1/2 |
| Body Material | Steel |
| Weight | 0.3 LB |

