- Industrial Interchange Coupler
- Brass
- 3/8" Body Size
- 1/2" Female Pipe Thread
| Component | Coupler |
| Connection Type | Female NPTF |
| Body Material | Brass |
| Burst Pressure [Min] | 4,000 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Body Size | 3/8 in |
| Operating Pressure [Max] | 300.0 psi |
| Series | Industrial Interchange, D Series |
| Connection Size | 1/2 |
| Weight | 0.42 LB |

