- European High-Flow Interchange Coupler
- Brass
- 3/8" Body Size
- 1/2" Male British Pipe Thread
| Body Material | Brass |
| Connection Size | 1/2 |
| Series | European High-Flow Interchange |
| Connection Type | Male British Pipe Thread |
| Body Size | 3/8 in |
| Component | Coupler |
| Weight | 0.45 LB |

