- Coupler
- 1/4" Body Size
- 1/4" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in MIL-C-51234
| Connection Size | 1/4 |
| Body Size | 1/4 in |
| Component | Coupler |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 6,500.0 psi |
| Body Material | Steel |
| Series | V Series |
| Weight | 0.2 LB |

