- Universal Interchange Coupler
- Brass
- 1/4" Body Size
- 3/8" Female Pipe Thread
description
- Universal Series Couplers accept ARO 210, Industrial, Truflate, Lincoln, Italian Standard and CEJN 320.
features
- Euro-style valving ensures maximum flow performance and automatic connection with minimal force required
- High concentration of locking balls reduces incidents of brinneling during operation
- First six-in-one coupler, accepting: ARO 210, MIL-C-4109F (A-A-59439), Truflate, Lincoln, Italian Standard and CEJN 320
- Couplers have a sleeve-guard lip to reduce the risk of accidental disconnection while in service
- Pneumatically energized seal molds itself to each nipple to maximize sealing performance at all pressures
| Series | Universal Interchange |
| Burst Pressure [Min] | 1000 psi |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Body Material | Brass |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 250 psi |
| Connection Size | 3/8 |
| Body Size | 1/4 in |
| Component | Coupler |
| Weight | 0.23 LB |

