- ARO Interchange Manual Coupler
- Brass
- 1/4" Body Size
- 1/4" Male Pipe Thread
| Connection Size | 1/4 |
| Body Material | Brass |
| Body Size | 1/4 in |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Component | Manual Coupler |
| Connection Type | Male NPT |
| Burst Pressure [Min] | 2700 psi |
| Series | ARO Interchange |
| Operating Pressure [Max] | 300 psi |
| Weight | 0.2 LB |

