- Automotive Interchange Coupler
- Brass
- 1/4" Body Size
- 1/8" Male Pipe Thread
description
- J Series:. Made of brass with a steel sleeve.Fully interchangeable with Parker Truflate.
| Component | Coupler |
| Connection Size | 1/8 |
| Connection Type | Male NPT |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Body Material | Brass |
| Body Size | 1/4 in |
| Hose OD | N/A |
| Burst Pressure [Min] | 3380 psi |
| Series | Automotive Interchange |
| Operating Pressure [Max] | 500 psi |
| Weight | 0.17 LB |

