- Industrial Interchange Coupler
- Brass
- 1/4" Body Size
- 3/8" Hose Barb
| Connection Type | Hose Barb |
| Operating Pressure [Max] | 300.0 psi |
| Body Size | 1/4 in |
| Connection Size | 3/8 |
| Burst Pressure [Min] | 4,500 psi |
| Body Material | Brass |
| Series | Industrial Interchange, F Series |
| Component | Coupler |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Weight | 0.2 LB |

