- Industrial Interchange Coupler
- 303 Stainless Steel
- 1/4" Body Size
- 1/4" Female Pipe Thread
| Series | Industrial Interchange, F Series |
| Operating Pressure [Max] | 500.0 psi |
| Component | Coupler |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Hose OD | N/A |
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Body Material | 303 Stainless Steel |
| Connection Type | Female NPTF |
| Burst Pressure [Min] | 4,500 psi |
| Weight | 0.2 LB |

