- Industrial Interchange Coupler
- Brass
- 1/4" Body Size
- 1/8" Female Pipe Thread
description
- High concentration of locking balls reduces incidents of brinneling during operation
- D-Series: .Convenient, automatic, one-handed connection and safe disconnection. Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- Reverse-acting sleeve to prevent accidental disconnection and prevent whip during disconnection.
- F-Series: .Sleeve-guard "lip" to reduce the risk of accidental disconnection while in service. High concentration of locking balls reduces incidents of brinneling during operation.
| Body Material | Brass |
| Hose OD | N/A |
| Series | D Series, Industrial Interchange |
| Connection Type | Female NPT |
| Connection Size | 1/8 |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Operating Pressure [Max] | 1000 psi |
| Burst Pressure [Min] | 4500 psi |
| Body Size | 1/4 in |
| Component | Coupler |
| Weight | 0.21 LB |

