- European High-Flow Interchange Coupler
- Brass
- 1/4" Body Size
- 3/8" Female British Pipe Thread
| Connection Type | Female British Pipe Thread |
| Component | Coupler |
| Series | European High-Flow Interchange |
| Connection Size | 3/8 |
| Body Size | 1/4 in |
| Body Material | Brass |
| Weight | 0.27 LB |

