- 2" Body Size Coupler w/ 2" Female NPTF
- Steel
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Component | Coupler |
| Body Size | 1 1/2 in |
| Connection Type | Female NPTF |
| Series | K Series |
| Operating Pressure [Max] | 2320 psi |
| Connection Size | 1 1/2 |
| Body Material | Steel |
| Weight | 4.81 LB |

