features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Body Material | Brass |
| Series | H Series |
| Component | Coupler |
| Body Size | 1 1/4 in |
| Weight | 3.5 LB |

