- Cylindrical Bore
- 0.1880 in Inside Diameter
- 0.5 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.1880 in, 4.763 mm |
| Radial Internal Clearance | CN |
| O.D. | 0.5 in, 12.7 mm |
| Static Load Rating [Max] | 108 lbf |
| Series | R Series |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Lubricant | None |
| Weight | 0.0 LB |
| EAN or UPC | 12001069949854 |

