- Cylindrical Bore
- 1.5000 in Inside Diameter
- 2.625 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Material | Bearing Steel |
| Static Load Rating [Max] | 2800 lbf |
| Lubricant | None |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| O.D. | 2.625 in, 66.675 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Series | R Series |
| I.D. | 1.5000 in, 38.1 mm |
| Weight | 0.31 LB |
| EAN or UPC | 12001067955994 |

