- Cylindrical Bore
- 1.2500 in Inside Diameter
- 2.25 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | None |
| O.D. | 2.25 in, 57.15 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 1860 lbf |
| Series | R Series |
| I.D. | 1.2500 in, 31.75 mm |
| Weight | 0.198 LB |
| EAN or UPC | 12001069949540 |

