- Cylindrical Bore
- 0.7500 in Inside Diameter
- 1.625 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Rows of Balls | Single |
| O.D. | 1.625 in, 41.275 mm |
| Series | R Series |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1130 lbf |
| Lubricant | None |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 0.7500 in, 19.05 mm |
| Weight | 0.13 LB |
| EAN or UPC | 12001069949236 |

