- 2.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 2.189 in, 55.6 mm |
| Rolling Element | Ball |
| Outer Ring Width | 0.984 in, 25 mm |
| Series | GR |
| I.D. | 2.1875 in, 55.563 mm |
| Material | Bearing Steel |
| Weight | 3.33 LB |
| EAN or UPC | 12001067763384 |

