- 1.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Inner Ring Width | 2.031 in, 51.6 mm |
| I.D. | 1.9375 in, 49.213 mm |
| Series | GR |
| Outer Ring Width | 0.866 in, 22 mm |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Weight | 2.51 LB |
| EAN or UPC | 12001069923878 |

