- 1.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Series | GR |
| Material | Bearing Steel |
| Inner Ring Width | 1.937 in, 49.2 mm |
| I.D. | 1.7500 in, 44.45 mm |
| Outer Ring Width | 0.866 in, 22 mm |
| Bore Type | Cylindrical |
| Weight | 2.01 LB |
| EAN or UPC | 12001067763520 |

