- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Inner Ring Width | 1.689 in, 42.9 mm |
| Series | GR |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.748 in, 19 mm |
| Rolling Element | Ball |
| Weight | 1.34 LB |
| EAN or UPC | 12001067763834 |

