- 1.3750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Outer Ring Width | 0.748 in, 19 mm |
| Material | Bearing Steel |
| Series | GR |
| Inner Ring Width | 1.689 in, 42.9 mm |
| I.D. | 1.3750 in, 34.925 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Weight | 1.34 LB |
| EAN or UPC | 12001069923564 |

