- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| I.D. | 1.2500 in, 31.75 mm |
| Inner Ring Width | 1.5 in, 38.1 mm |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Outer Ring Width | 0.709 in, 18 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | GR |
| Weight | 0.79 LB |
| EAN or UPC | 12001067763902 |

