- 1 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Grip-It 360 Concentric Collar Locking
| Material | Bearing Steel |
| Inner Ring Width | 1.358 in, 34.5 mm |
| Outer Ring Width | 0.591 in, 15 mm |
| I.D. | 1 in, 25.4 mm |
| Series | GR |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Weight | 0.55 LB |
| EAN or UPC | 12001069923328 |

