- Cylindrical Bore
- 0.3543 in Inside Diameter
- 1.0236 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.3543 in, 8.999 mm |
| Lubricant | None |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 1.0236 in, 26 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 440 lbf |
| Rows of Balls | Single |
| Series | 600 Series |
| Weight | 0.044 LB |
| EAN or UPC | 12001069868292 |

