- Cylindrical Bore
- 3.1500 in Inside Diameter
- 4.9213 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 3.1500 in, 80 mm |
| O.D. | 4.9213 in, 125 mm |
| Lubricant | None |
| Bore Type | Cylindrical |
| Series | 6000 Series |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 8950 lbf |
| Rows of Balls | Single |
| Weight | 1.72 LB |
| EAN or UPC | 12001067889978 |

