- Cylindrical Bore
- 2.9530 in Inside Diameter
- 4.5276 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 7460 lbf |
| I.D. | 2.9530 in, 75 mm |
| O.D. | 4.5276 in, 115 mm |
| Material | Bearing Steel |
| Lubricant | None |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Series | 6000 Series |
| Rows of Balls | Single |
| Weight | 1.28 LB |
| EAN or UPC | 12001069686728 |

