- Cylindrical Bore
- 1.9690 in Inside Diameter
- 3.1496 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 3650 lbf |
| Bore Type | Cylindrical |
| I.D. | 1.9690 in, 50 mm |
| Rows of Balls | Single |
| Series | 6000 Series |
| Radial Internal Clearance | C3 |
| Lubricant | None |
| Material | Bearing Steel |
| O.D. | 3.1496 in, 80 mm |
| Weight | 0.57 LB |
| EAN or UPC | 12001069687336 |

