- Cylindrical Bore
- 1.3780 in Inside Diameter
- 2.4409 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 2.4409 in, 62 mm |
| Static Load Rating [Max] | 2340 lbf |
| Bore Type | Cylindrical |
| I.D. | 1.3780 in, 35 mm |
| Lubricant | None |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Series | 6000 Series |
| Radial Internal Clearance | C3 |
| Weight | 0.35 LB |
| EAN or UPC | 12001069688258 |

