- Cylindrical Bore
- 0.9840 in Inside Diameter
- 2.4409 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| I.D. | 0.9840 in, 25 mm |
| O.D. | 2.4409 in, 62 mm |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | w6200 and w6300 Series |
| Rows of Balls | Single |
| Static Load Rating [Max] | 2580 lbf |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Weight | 0.705 LB |
| EAN or UPC | 12001069998500 |

