- Cylindrical Bore
- 0.3940 in Inside Diameter
- 1.1811 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 537 lbf |
| I.D. | 0.3940 in, 10 mm |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 1.1811 in, 30 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Series | w6200 and w6300 Series |
| Weight | 0.11 LB |
| EAN or UPC | 12001069624102 |

