- Cylindrical Bore
- 2.1880 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| O.D. | 3.937 in, 100 mm |
| Temperature Range [Max] | 300 °F |
| Seal Type | Contacting Seal |
| Temperature Range [Min] | -20 °F |
| I.D. | 2.1880 in, 55.575 mm |
| Material | Bearing Steel |
| Series | Gang disc Standard non-relubricatable bearings |
| Outer Ring Width | 1.3122 in, 33.33 mm |
| Inner Ring Width | 1.3125 in, 33.338 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Weight | 1.9 LB |

