- Cylindrical Bore
- 2.0625 in Inside Diameter
- 3.937 in Outside Diameter
- Bearing Steel
| Temperature Range [Min] | -20 °F |
| Outer Ring Width | 0.8268 in, 21 mm |
| Temperature Range [Max] | 300 °F |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.937 in, 100 mm |
| Seal Type | Contacting Seal |
| Inner Ring Width | 2.189 in, 55.6 mm |
| O.D. Type | cylindrical |
| Lubricant | Grease |
| I.D. | 2.0625 in, 52.388 mm |
| Material | Bearing Steel |
| Weight | 2.734 LB |
| EAN or UPC | 12001069625338 |

